Zoro Homepage

Hi-Vis Polo Shirt L/S, Class 3, Type P, Type R, 100% Polyester, Yellow, XL

  • Mfr # S277

  • Zoro # G601933025


product price: $20.89
/ea

Key Features

Material
100% Polyester
Color
Yellow
Standards
EN ISO 20471 Class 3; ANSI/ISEA 107; CE certified
ANSI Type
Type P, Type R
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S277
Zoro #
G601933025
UPC #
05036108181780
Country of Origin
Bangladesh

Dimensions

Size
XL

Details

Item
Hi-Vis Polo Shirt L/S
Material
100% Polyester
Color
Yellow
Standards
EN ISO 20471 Class 3; ANSI/ISEA 107; CE certified
ANSI Type
Type P, Type R
ANSI Class
Class 3
Fabric Weight
175 g
Features
Breathable fabric; Quality Texpel Wicking fabric finish enhances drying and aids stain removal; Ribbed cuffs for added comfort; Generous fit for wearer comfort; Bio motion tape pattern to improve recognition of human shape at distance; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays

Description

Hi-Vis Polo Shirt L/S,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.