Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Premium Bomber Jacket, 100% Polyester, Yellow/Black, 3XL

  • Mfr # US364

  • Zoro # G601933780


product price: $73.39
/ea

Key Features

Material
100% Polyester
Color
Yellow/Black
Number of Inside Pockets
1
Lining Material
Fleece
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3; EN 343 Class 3:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US364
Zoro #
G601933780
UPC #
05036108269341
Country of Origin
Bangladesh

Dimensions

Size
3XL

Details

Item
Hi-Vis Premium Bomber Jacket
Material
100% Polyester
Color
Yellow/Black
Number of Inside Pockets
1
Lining Material
Fleece
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3; EN 343 Class 3:1
Features
2" Silver Reflective Tape; PU Coated; Stain Resistant Finish; Pack Away Adjustable Hood; Elasticated Waistband and Adjustable Cuffs; Fleece Sleeves for Extra Warmth; 2 Mic Tabs; Contrast Panel for Protection Against Dirt; Waterproof with Sealed Seams
Gender
Men
Fabric Weight
5.5 oz

Description

Hi-Vis Premium Bomber Jacket,XXXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.