Zoro Homepage

Hi-Vis Public Safety Vest 2XL, 4XL Class Class 2 , Hook and Loop 2 Mic Tab

  • Mfr # US387

  • Zoro # G901932360


product price: $16.55
/ea

Key Features

Standards
ANSI/ISEA 107-2015
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Hook and Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US387
Zoro #
G901932360
UPC #
05036108224210
Country of Origin
China

Dimensions

Size
2XL, 4XL

Details

Item
Hi-Vis Public Safety Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow, Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
Class 2
Closure Type
Hook and Loop
Breakaway
Yes
Includes Microphone Tab
2
Features
5-point breakaway, side and shoulder seams, center front; Cell phone pocket; 1 pocket for secure storage
Gender
Unisex
Number of Inside Pockets
2
Fabric Construction
MeshAir Aerated Mesh Fabric

Description

Public Service Vest,XX/4X

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.