Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Rain Jacket, 100% Polyester, Yellow/Black, L

  • Mfr # PW360

  • Zoro # G101933372


product price: $142.00
/ea
Additional $99.00 delivery surcharge applies per item.
See details

Key Features

Material
100% Polyester
Color
Yellow/Black
Number of Pockets
7
Lining Material
Polyester Mesh
Standards
EN ISO 20471 Class 3; EN 343 Class 4:3 X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW360
Zoro #
G101933372
UPC #
05036108275755
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Rain Jacket
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
7
Lining Material
Polyester Mesh
Standards
EN ISO 20471 Class 3; EN 343 Class 4:3 X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3
Features
Waterproof with taped seams preventing water penetration; Stain resistant finish to repel oil, water and grime; Twin-stitched seams for extra durability; Easy grip pullers attached to all zips; Underarm pit zips for enhanced breathability; Waterproof zips to prevent water penetration; Drawcord adjustable hem; Curved back hem for added protection; Quick dry knitted cuff for a snug and comfortable fit; Hook and loop cuffs for a secure fit; Zipped chest pocket; 2 side zip pockets for secure storage; Internal pockets for safe storage; Heat applied segmented reflective tape for added visibility; Radio loops for easy clipping of a radio; Detachable ID pocket; Concealed phone pocket; Internal tablet pocket for safe storage; Concealed detachable hood
Fabric Weight
200 g
Water-Resistant
Yes

Description

PW3 Extreme Rain Jacket,L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.