Zoro Homepage

Hi-Vis Rain Jacket, 100% Polyester, Yellow/Black, M

  • Mfr # PW360

  • Zoro # G801933320


product price: $142.00
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.

Key Features

Material
100% Polyester
Color
Yellow/Black
Number of Pockets
7
Lining Material
Polyester Mesh
Standards
EN ISO 20471 Class 3; EN 343 Class 4:3 X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW360
Zoro #
G801933320
UPC #
05036108275731
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Rain Jacket
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
7
Lining Material
Polyester Mesh
Standards
EN ISO 20471 Class 3; EN 343 Class 4:3 X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3
Features
Fabric Weight
200 g
Water-Resistant
Yes

Description

PW3 Extreme Rain Jacket,Med

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.