Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Reversible Bomber Jacket, 300 Denier Polyester Shell with PU Coating Shell and Lining, 5XL

  • Mfr # UH449

  • Zoro # G701942132


product price: $106.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Material
300 Denier Polyester Shell with PU Coating Shell and Lining
Size
5XL
Color
Yellow/Black
Front Closure Type
Storm Flap and Zipper
Number of Pockets
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UH449
Zoro #
G701942132
UPC #
05036108322077
Country of Origin
Pakistan

Dimensions

Size
5XL

Details

Item
Hi-Vis Reversible Bomber Jacket
Material
300 Denier Polyester Shell with PU Coating Shell and Lining
Color
Yellow/Black
Front Closure Type
Storm Flap and Zipper
Number of Pockets
10
Standards
ANSI/ISEA 107-2015 Type R, Class 3
Features
Stain Resistant Finish; 2" Silver HiVisTex Pro Heat Applied Segmented Reflective Tape with Contrasting Black Trim; Fully Reversible to the Black Side; Detachable Hood; Elasticated Knitted Waistband and Cuffs; 2 Side Weapon Access Openings with Snap Closure; Badge Holder and Mic Tab on Outer and Reverse Side of Jacket; Stormflap with Zipper and Concealed Snap Closure; Waterproof with Sealed Seams; 1 Right Chest with Zipper; 2 Lower Side with Zipper; 1 Sleeve
Gender
Men
Fabric Weight
5.5 oz

Description

Reversible Bomber Jacket,XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.