
Hi-Vis Reversible Raincoat, 300D Oxford Weave Polyester with PU Coating Shell and Lining, M
Mfr # UH447
Zoro # G501933385
product price: $89.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Key Features
Material
300D Oxford Weave Polyester with PU Coating Shell and Lining
Color
Yellow/Green
Front Closure Type
Storm Flap with Snap
Number of Pockets
3
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UH447
Zoro #
G501933385
UPC #
05036108332199
Country of Origin
China
Dimensions
Size
M
Length
48 in
Details
Item
Hi-Vis Reversible Raincoat
Material
300D Oxford Weave Polyester with PU Coating Shell and Lining
Color
Yellow/Green
Front Closure Type
Storm Flap with Snap
Number of Pockets
3
Lining Material
Polyester
Standards
ANSI/ISEA 107-2015 Type R, Class 3
Features
Gender
Men
Description
Hi-Vis Reversible Raincoat,Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.