Zoro Homepage

Hi-Vis Safety Vest 2XL, 3XL Class 2 , Hook and Loop

  • Mfr # C470

  • Zoro # G101932511


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Size
2XL, 3XL
Standards
EN ISO 20471 Class 2; RIS 3279 TOM Issue 2; ANSI/ISEA 107; AS/NZS 1906.4
Color
Orange
Material
100% Polyester
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C470
Zoro #
G101932511
UPC #
05036108141661
Country of Origin
China

Dimensions

Size
2XL, 3XL

Details

Item
Hi-Vis Safety Vest
Standards
EN ISO 20471 Class 2; RIS 3279 TOM Issue 2; ANSI/ISEA 107; AS/NZS 1906.4
Color
Orange
Material
100% Polyester
ANSI Type
Type R
Closure Type
Hook and Loop
ANSI Class
2
Features
Lightweight and comfortable; Generous fit for wearer comfort; Reflective tape for increased visibility
Fabric Construction
124g Warp Knit

Description

Hi-Vis Band and Brace Vest,XX/3X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.