
Hi-Vis Safety Vest 2XL, 3XL Class 2 , Hook and Loop
Mfr # C472
Zoro # G501932425
product price: $4.99
/eaSold in multiples of 2 for $9.98
Key Features
Size
2XL, 3XL
Standards
EN ISO 20471 Class 2; RIS 3279 TOM Issue 2; ANSI/ISEA 107
Color
Orange
Material
100% Polyester
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C472
Zoro #
G501932425
UPC #
05036108141708
Country of Origin
China
Dimensions
Size
2XL, 3XL
Details
Item
Hi-Vis Safety Vest
Standards
EN ISO 20471 Class 2; RIS 3279 TOM Issue 2; ANSI/ISEA 107
Color
Orange
Material
100% Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook and Loop
Features
Lightweight and comfortable; Generous fit for wearer comfort; Reflective tape for increased visibility
Fabric Construction
124g Warp Knit
Reflective Stripe Location
Chest
Description
Hi-Vis 1 Band Vest,XX/3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.