Hi-Vis Safety Vest 4XL Class 2 , Zipper 7 Pockets, 2 Mic Tab, ID Window
- Mfr # US476
- Zoro # G901932483
product price:Â
$
23.75
/ea
Key Features
Material
100% Polyester, Warp Knit
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- US476
- Zoro #
- G901932483
- UPC #
- 05036108243006
- Country of Origin
- China
Dimensions
- Size
- 4XL
Details
- Item
- Hi-Vis Safety Vest
- Color
- Orange
- Material
- 100% Polyester, Warp Knit
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 7
- Includes Microphone Tab
- 2
- Includes ID Window
- ID Window
- Series
- Berlin
Description
Berlin Executive Hi-Vis Vest,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.