Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest 4XL/5XL Class 2 , Hook & Loop

  • Mfr # C472

  • Zoro # G101932214


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Size
4XL, 5XL
Color
Yellow
Material
100% Polyester
ANSI Type
Type R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C472
Zoro #
G101932214
UPC #
05036108141555
Country of Origin
China

Dimensions

Size
4XL, 5XL

Details

Item
Hi-Vis Safety Vest
Color
Yellow
Material
100% Polyester
ANSI Type
Type R
ANSI Class
2
Closure Type
Hook and Loop
Features
Lightweight and comfortable; Generous fit for wearer comfort; Reflective tape for increased visibility

Description

Hi-Vis 1 Band Vest,4X/5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.