Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Safety Vest S Class 2 , Zipper 7 Pockets, 2 Mic Tab, ID Window

  • Mfr # US476

  • Zoro # G101932580


product price: $15.29
/ea

Key Features

Material
100% Polyester, Warp Knit
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US476
Zoro #
G101932580
UPC #
05036108301751
Country of Origin
China

Dimensions

Size
S

Details

Item
Hi-Vis Safety Vest
Color
Orange
Material
100% Polyester, Warp Knit
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
7
Includes Microphone Tab
2
Includes ID Window
ID Window
Series
Berlin

Description

Berlin Executive Hi-Vis Vest,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.