Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Softshell Jacket, 94% Polyester, 6% Elastane, Orange, 3XL

  • Mfr # US428

  • Zoro # G901933886


product price: $74.00
/ea
Item requires special delivery charges. A $32.50 per item surcharge will be applied.

Key Features

Material
94% Polyester, 6% Elastane
Front Closure Type
Zipper
Number of Pockets
4
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3
Features
2" Silver Reflective Tape; Waterproof Zipper with Inner Chin Guard; Pack Away Adjustable Hood; Detachable Sleeves Transforms Jacket into Body-Warmer Vest; Mic Tab; Hook and Loop Adjustable Cuffs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US428
Zoro #
G901933886
UPC #
05036108242535
Country of Origin
Bangladesh

Dimensions

Size
3XL

Details

Item
Hi-Vis Softshell Jacket
Material
94% Polyester, 6% Elastane
Color
Orange
Front Closure Type
Zipper
Number of Pockets
4
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3
Features
2" Silver Reflective Tape; Waterproof Zipper with Inner Chin Guard; Pack Away Adjustable Hood; Detachable Sleeves Transforms Jacket into Body-Warmer Vest; Mic Tab; Hook and Loop Adjustable Cuffs
Gender
Men
Fabric Weight
4.5 oz

Description

Hi-Vis Softshell Jacket,XXXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.