Shop PORTWEST
See all product information
Create Account
Hi-Vis S/S Polo Shirt, Class 2, Type P, Type R, 100% Polyester, Yellow, 5XL-Tall
- Mfr # S477
- Zoro # G701932690
product price:Â
$
20.79
/ea
Key Features
Material
100% Polyester
Color
Yellow
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
ANSI Type
Type P, Type R
ANSI Class
Class 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S477
- Zoro #
- G701932690
- UPC #
- 05036108333530
- Country of Origin
- Bangladesh
- Item
- Hi-Vis S/S Polo Shirt
- Material
- 100% Polyester
- Color
- Yellow
- Standards
- EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
- ANSI Type
- Type P, Type R
- ANSI Class
- Class 2
- Fabric Weight
- 175 g
- Features
- Breathable fabric; Quality Texpel Wicking fabric finish enhances drying and aids stain removal; Ribbed collar; Generous fit for wearer comfort; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays
Dimensions
- Size
- 5XL-Tall
Description
Hi-Vis S/S Polo Shirt,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.