Shop DRYSHOD
See all product information
Create Account
Flex Mid- Calf Rubber Boots, Waterproof, Boating, Commercial Fishing, Brown, Men, Size 13
- Mfr # SMXG-MH-BR-013
- Zoro # G422704125
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Brown
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMXG-MH-BR-013
- Zoro #
- G422704125
- UPC #
- 810041893734
- Country of Origin
- China
- Toe Type
- Plain
- Gender
- Men's
- Waterproof
- Yes
- Color
- Brown
- Item
- Rubber Boots
- Upper Material
- Rubber
- Footwear Application
- Moderate Chemical Resistant
- Outsole Material
- Rubber
- Resists
- Organic Material
- Footwear Closure Type
- Gusset
- Footwear Sole Pattern
- Slip Resistant
- Insulation Type
- Non-Insulated Lining
Dimensions
- Size
- 13
- Height
- 16 in
- Footwear Width
- Medium - D
Description
Waterproof protection and all-day comfort with our WIXIT Cool-Clad lining! CROSSTAR tread design provides superior grip on wet terrain and sufaces. Features our adjustable gusset for a custom fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.