
Hi-Vis Surveyor Vest 3XL Class 2 , Zipper 11 Pockets, 2 Mic Tab
Mfr # US375
Zoro # G201932565
product price: $126.00
/ea
Free Shipping & Returns
Key Features
Size
3XL
Color
Yellow/Black
Material
65% Polyester/35% Cotton
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US375
Zoro #
G201932565
UPC #
05036108318551
Country of Origin
China
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Surveyor Vest
Color
Yellow/Black
Material
65% Polyester/35% Cotton
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
11
Includes Microphone Tab
2
Features
Solid Polyester Front for Durability; Mesh Back for Breathability; 2 Lower Pocket Flagging Tape Grommets
Reflective Stripe Color
Silver
Description
Premium Surveyors Vest,XXXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.