Hi-Vis Surveyor Vest 5XL Class 2 , Zipper 11 Pockets, 2 Mic Tab

  • Mfr # US375

  • Zoro # G001932567


product price:  $65.99
/ea

Key Features

Size
5XL
Standards
ANSI/ISEA 107-2015
Color
Yellow, Green
Material
65% Polyester/35% Cotton
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
US375
Zoro #
G001932567
UPC #
05036108318643
Country of Origin
China

Dimensions

Size
5XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Surveyor Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow, Green
Material
65% Polyester/35% Cotton
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
11
Includes Microphone Tab
2
Features
Solid Polyester Front for Durability; Mesh Back for Breathability; 2 Lower Pocket Flagging Tape Grommets
Gender
Men
Includes Tablet Pocket
Yes
Reflective Stripe Color
Silver

Description

Premium Surveyors Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.