Zoro Homepage

Hi-Vis Surveyor Vest 5XL Class 2 , Zipper

  • Mfr # US376

  • Zoro # G201932411


product price: $39.00
/ea

Key Features

Color
Yellow/Black
Material
Solid Polyester Front/Mesh Back
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US376
Zoro #
G201932411
UPC #
05036108336302
Country of Origin
Bangladesh

Dimensions

Size
5XL

Details

Item
Hi-Vis Surveyor Vest
Color
Yellow/Black
Material
Solid Polyester Front/Mesh Back
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Features

Description

Expert Pro Surveyors Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.