
Hi-Vis Surveyor Vest Small Class 2 , Zipper 4 Pockets, 2 Mic Tab
Mfr # US377
Zoro # G901932582
product price: $23.00
/eaKey Features
Standards
ANSI/ISEA 107-2015
Color
Yellow, Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US377
Zoro #
G901932582
UPC #
05036108295326
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Details
Item
Hi-Vis Surveyor Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow, Green
Material
100% Polyester Mesh
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
4
Includes Microphone Tab
2
Features
2 Lower Pocket Flagging Tape Grommets; 1 Large Left Pocket; 1 Right Chest with Pen Division; 2 Lower Pockets; Reflective Trim
Gender
Men
Reflective Stripe Color
Silver
Description
Ultra Cool Surveyors Vest,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.