Hi-Vis Surveyor Vest XL Class 2 , Zipper 4 Pockets, 2 Mic Tab

  • Mfr # US377

  • Zoro # G001932635


product price: $23.00
/ea

Key Features

Size
XL
Standards
ANSI/ISEA 107-2015
Color
Yellow, Green
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US377
Zoro #
G001932635
UPC #
05036108311293
Country of Origin
Bangladesh

Dimensions

Size
XL
Reflective Stripe Width
2 in

Details

Item
Hi-Vis Surveyor Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow, Green
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Includes Microphone Tab
2
Features
2 Lower Pocket Flagging Tape Grommets; 1 Large Left Pocket; 1 Right Chest with Pen Division; 2 Lower Pockets; Reflective Trim
Gender
Men
Reflective Stripe Color
Silver

Description

Ultra Cool Surveyors Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.