Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T Shirt, Class 2, Type R, 100% Polyester, Yellow, L

  • Mfr # S478

  • Zoro # G901933749


product price: $12.15
/ea

Key Features

Material
100% Polyester
Color
Yellow
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S478
Zoro #
G901933749
UPC #
05036108128327
Country of Origin
Bangladesh

Dimensions

Size
L

Details

Item
Hi-Vis T Shirt
Material
100% Polyester
Color
Yellow
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 2
Features
Breathable fabric; Quality Texpel Wicking fabric finish enhances drying and aids stain removal; Crew neck; Taped neck seam for extra comfort; Generous fit for wearer comfort; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays
Fabric Weight
150 g

Description

Hi-Vis T Shirt,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.