Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis T-Shirt Long Sleeves, Class 3, Type R, 55% Cotton, 45% Polyester, Orange, L

  • Mfr # S278

  • Zoro # G901933626


product price: $23.59
/ea

Key Features

Material
55% Cotton, 45% Polyester
Color
Orange
Standards
EN ISO 20471 Class 3; RIS 3279 TOM Issue 2; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S278
Zoro #
G901933626
UPC #
05036108250462
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis T-Shirt Long Sleeves
Material
55% Cotton, 45% Polyester
Color
Orange
Standards
EN ISO 20471 Class 3; RIS 3279 TOM Issue 2; ANSI/ISEA 107; CE certified
ANSI Type
Type R
ANSI Class
Class 3
Features
Moisture wicking fabric helping to keep the body cool and dry; High cotton content for superior comfort; Taped neck seam for extra comfort; Crew neck; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays
Fabric Weight
175 g
Type
Long Sleeve

Description

Hi-Vis T-Shirt Long Sleeves,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.