
Hi-Vis Two-Tone Bomber Jacket, 100% Polyester, Orange/Black, 4XL
Mfr # US363
Zoro # G401934086
product price: $47.99
/eaKey Features
Material
100% Polyester
Number of Pockets
4
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3; EN 343 Class 3:1
Features
Stain Resistant PU Coating; 2" Silver Reflective Tape; Waterproof with Sealed Seams; Pack Away Adjustable Hood; Elasticated Waistband; Quilt Lined; 2 Mic Tabs
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US363
Zoro #
G401934086
UPC #
05036108331758
Country of Origin
Bangladesh
Dimensions
Size
4XL
Details
Item
Hi-Vis Two-Tone Bomber Jacket
Material
100% Polyester
Color
Orange/Black
Number of Pockets
4
Standards
ANSI/ISEA 107-2015 Type R, Class 3; EN ISO 20471 Class 3; EN 343 Class 3:1
Features
Stain Resistant PU Coating; 2" Silver Reflective Tape; Waterproof with Sealed Seams; Pack Away Adjustable Hood; Elasticated Waistband; Quilt Lined; 2 Mic Tabs
Gender
Men
Fabric Weight
5.5 oz
Description
Hi-Vis Two-Tone Bomber Jacket,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.