
Hi-Vis Winter Jacket, 100% Polyester, Yellow/Black, XL
Mfr # T400
Zoro # G101934034
product price: $107.00
/eaKey Features
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
5
Lining Material
Insulatex
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T400
Zoro #
G101934034
UPC #
05036108303854
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Hi-Vis Winter Jacket
Material
100% Polyester
Color
Yellow/Black
Number of Pockets
5
Lining Material
Insulatex
Insulated for Cold Conditions
Yes
Standards
EN ISO 20471 Class 3; EN 343 Class 3:1 X WP 15,000mm; EN 342 0.323 (M².K/W), 2, X; ANSI/ISEA 107 TYPE R CLASS 3; ANSI/ISEA 107 TYPE P Class 3
Features
Fabric Weight
190 g
Water-Resistant
Yes
Description
PW3 Hi-Vis Winter Jacket,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.