Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iona 2 Band Vest, Med

  • Mfr # F474

  • Zoro # G801932361


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Standards
EN 17353 Type B3; CE certified
Material
100% Polyester
Closure Type
Hook and Loop
Features
Lightweight and comfortable; Generous fit for wearer comfort; Reflective tape for increased visibility
Fabric Construction
124g Warp Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F474
Zoro #
G801932361
UPC #
05036108192694
Country of Origin
China

Dimensions

Size
S, M

Details

Item
Iona Non-ANSI Vest
Standards
EN 17353 Type B3; CE certified
Color
Navy
Material
100% Polyester
Closure Type
Hook and Loop
Features
Lightweight and comfortable; Generous fit for wearer comfort; Reflective tape for increased visibility
Fabric Construction
124g Warp Knit
Series
Iona 2

Description

Iona 2 Band Vest,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.