
Iona 2 Band Vest, XL
Mfr # F474
Zoro # G001932376
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Material
100% Polyester
Closure Type
Hook and Loop
Features
Lightweight and comfortable; Generous fit for wearer comfort; Reflective tape for increased visibility
Series
Iona 2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F474
Zoro #
G001932376
UPC #
05036108192656
Country of Origin
China
Dimensions
Size
XL
Details
Item
Iona Non-ANSI Vest
Color
Bottle Green
Material
100% Polyester
Closure Type
Hook and Loop
Features
Lightweight and comfortable; Generous fit for wearer comfort; Reflective tape for increased visibility
Series
Iona 2
Description
Iona 2 Band Vest,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.