
Iona 2 Band Vest, XX/3X
Mfr # F474
Zoro # G401932211
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Material
100% Polyester
Closure Type
Hook and Loop
Series
Iona 2
Features
Lightweight and comfortable; Generous fit for wearer comfort; Reflective tape for increased visibility
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F474
Zoro #
G401932211
UPC #
05036108213696
Country of Origin
China
Dimensions
Size
2XL, 3XL
Details
Item
Iona Non-ANSI Vest
Color
Red
Material
100% Polyester
Closure Type
Hook and Loop
Series
Iona 2
Features
Lightweight and comfortable; Generous fit for wearer comfort; Reflective tape for increased visibility
Description
Iona 2 Band Vest,XX/3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.