Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Iona Coverall, 100% Cotton, 5.5 oz. Enhanced Visibility, Orange, 4XL

  • Mfr # C814

  • Zoro # G701932126


product price: $47.79
/ea

Key Features

Material
Cotton Fabric
Closure Type
Two-Way Zip
Features
Lightweight and comfortable; Moisture wicking fabric helping to keep the body cool and dry; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays; Phone pocket; Zipped pockets; Action back for extra freedom of movement; Side elastic waist for ultimate wearer comfort; Concealed zip opening for added security; Radio loop for easy clipping of a radio; Back patch pocket; Rule pocket
Number of Pockets
8
Standards
EN 17353 Type B2; CE certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C814
Zoro #
G701932126
UPC #
05036108294121
Country of Origin
Bangladesh

Dimensions

Size
4XL

Details

Item
Iona Cotton Coverall,XL
Color
Orange
Material
Cotton Fabric
Closure Type
Two-Way Zip
Features
Lightweight and comfortable; Moisture wicking fabric helping to keep the body cool and dry; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays; Phone pocket; Zipped pockets; Action back for extra freedom of movement; Side elastic waist for ultimate wearer comfort; Concealed zip opening for added security; Radio loop for easy clipping of a radio; Back patch pocket; Rule pocket
Number of Pockets
8
Standards
EN 17353 Type B2; CE certified
Hammer Loop
Yes
Inseam
Regular

Description

Iona Cotton Coverall,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.