Zoro Homepage

Iona Coverall, 100% Cotton, 5.5 oz. Enhanced Visibility, Red, 2XL

  • Mfr # C814

  • Zoro # G101932085


product price: $43.99
/ea

Key Features

Size
2XL
Material
Cotton Fabric
Closure Type
Two-Way Zip
Features
Lightweight and comfortable; Moisture wicking fabric helping to keep the body cool and dry; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays; Phone pocket; Zipped pockets; Action back for extra freedom of movement; Side elastic waist for ultimate wearer comfort; Concealed zip opening for added security; Radio loop for easy clipping of a radio; Back patch pocket; Rule pocket
Standards
EN 17353 Type B2; CE certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C814
Zoro #
G101932085
UPC #
05036108294305
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Iona Cotton Coverall,XXL
Color
Red
Material
Cotton Fabric
Closure Type
Two-Way Zip
Features
Lightweight and comfortable; Moisture wicking fabric helping to keep the body cool and dry; Reflective tape for increased visibility; 40+ UPF rated fabric to block 98% of UV rays; Phone pocket; Zipped pockets; Action back for extra freedom of movement; Side elastic waist for ultimate wearer comfort; Concealed zip opening for added security; Radio loop for easy clipping of a radio; Back patch pocket; Rule pocket
Standards
EN 17353 Type B2; CE certified
Number of Pockets
8
Hammer Loop
Yes
Inseam
Regular

Description

Iona Cotton Coverall,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.