Zoro Homepage

Iona Coverall, 100% Cotton, 5.5 oz. Enhanced Visibility, Navy, S

  • Mfr # C814

  • Zoro # G601932301


product price: $46.35
/ea

Key Features

Size
S
Color
Navy
Material
Cotton Fabric
Closure Type
Two-Way Zip
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C814
Zoro #
G601932301
UPC #
05036108257515
Country of Origin
Bangladesh

Dimensions

Size
S

Details

Item
Iona Cotton Coverall,S
Color
Navy
Material
Cotton Fabric
Closure Type
Two-Way Zip
Features
Number of Pockets
8
Standards
EN 17353 Type B2; CE certified
Hammer Loop
Yes
Inseam
Regular

Description

Iona Cotton Coverall,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.