
Iona Coverall, 100% Cotton, 5.5 oz. Enhanced Visibility, Royal Blue, 3XL
Mfr # C814
Zoro # G101932108
product price: $43.99
/eaKey Features
Size
3XL
Color
Royal Blue
Material
Cotton Fabric
Closure Type
Two-Way Zip
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C814
Zoro #
G101932108
UPC #
05036108294251
Country of Origin
Bangladesh
Dimensions
Size
3XL
Details
Item
Iona Cotton Coverall,XXXL
Color
Royal Blue
Material
Cotton Fabric
Closure Type
Two-Way Zip
Features
Hammer Loop
Yes
Number of Pockets
8
Standards
EN 17353 Type B2; CE certified
Inseam
Regular
Description
Iona Cotton Coverall,XXXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.