Zoro Homepage

Iona Coverall, 65% Poly/35% Cotton, 7 oz., Xtra Enhanced, Navy, S

  • Mfr # F128

  • Zoro # G401932136


product price: $54.99
/ea

Key Features

Size
S
Color
Navy
Material
Kingsmill
Closure Type
Snap with 2 Way Zipper
Gender
Men
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F128
Zoro #
G401932136
UPC #
05036108332847
Country of Origin
Bangladesh

Dimensions

Size
S

Details

Item
Iona Enhanced Coverall,S
Color
Navy
Material
Kingsmill
Closure Type
Snap with 2 Way Zipper
Gender
Men
Features
2" Yellow/Silver Reflex Tape; Mic Tabs; Rule Pocket; 2 Zipped Chest Pockets; 2 Rear with One Zipper Closure Pockets; 2 Knee Pad Pockets; Action Back for Comfort; Front Snap Closure with 2 Way Zipper
Lining Material
Unlined
Cuff Style
Snap Adjustable
Hammer Loop
Yes
Number of Pockets
10

Description

Iona Enhanced Coverall,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.