
Iona Coverall, 65% Poly/35% Cotton, 7 oz., Xtra Enhanced, Navy, 3XL
Mfr # F128
Zoro # G601932257
product price:Â $52.79
/eaKey Features
Size
3XL
Color
Navy
Material
Kingsmill
Closure Type
Snap with 2 Way Zipper
Gender
Men
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F128
Zoro #
G601932257
UPC #
05036108332878
Country of Origin
Bangladesh
Dimensions
Size
3XL
Details
Item
Iona Enhanced Coverall,XXXL
Color
Navy
Material
Kingsmill
Closure Type
Snap with 2 Way Zipper
Gender
Men
Features
2" Yellow/Silver Reflex Tape; Mic Tabs; Rule Pocket; 2 Zipped Chest Pockets; 2 Rear with One Zipper Closure Pockets; 2 Knee Pad Pockets; Action Back for Comfort; Front Snap Closure with 2 Way Zipper
Lining Material
Unlined
Cuff Style
Snap Adjustable
Hammer Loop
Yes
Number of Pockets
10
Description
Iona Enhanced Coverall,XXXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.