
Jackson Hi-Vis Executive Vest Small Class 2 H Back, , zipper 6 Pockets, 2 Mic Tab
Mfr # US372
Zoro # G701932614
product price: $14.99
/eaKey Features
Standards
ANSI/ISEA 107-2015
Material
100% Polyester
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
US372
Zoro #
G701932614
UPC #
05036108327942
Country of Origin
China
Dimensions
Size
S
Details
Item
Jackson Hi-Vis Executive Vest
Standards
ANSI/ISEA 107-2015
Color
Yellow
Material
100% Polyester
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
zipper
ANSI Class
2
Total Number of Pockets
6
Includes Microphone Tab
2
Features
MeshAir Hi-Vis 100% Polyester Mesh Contrast Fabric; Solid polyester front for durability and mesh back for increased breathability; Internal pockets for safe storage; Two lower patch pockets; Cell phone pocket; Pen pocket
Gender
Men
Number of Outside Pockets
4
Number of Inside Pockets
2
Reflective Tape Type
Contrast
Fabric Construction
3.5 oz Warp Knit
Series
Jackson
Description
Jackson Hi-Vis Executive Vest,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.