Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ladies Hi-Vis Winter Jacket, L

  • Mfr # LW74

  • Zoro # G801934044


product price: $71.99
/ea

Key Features

Material
Polyester
Features
Waterproof with taped seams preventing water penetration; Protection against cold certified up to -36°C; 2 side zip pockets for secure storage; Inner chest pocket; Hook and loop cuffs for a secure fit; Curved back hem for added protection; Quilt lined for thermal insulation; Raglan sleeves for a comfort fit; Storm flap front to protect against the elements; Reflective tape for increased visibility; Concealed mobile phone pocket; Pack away detachable hood for convenience; Print access for corporate branding; 40+ UPF rated fabric to block 98% of UV rays
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW74
Zoro #
G801934044
UPC #
05036108337354
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Winter Jacket
Material
Polyester
Features
Waterproof with taped seams preventing water penetration; Protection against cold certified up to -36°C; 2 side zip pockets for secure storage; Inner chest pocket; Hook and loop cuffs for a secure fit; Curved back hem for added protection; Quilt lined for thermal insulation; Raglan sleeves for a comfort fit; Storm flap front to protect against the elements; Reflective tape for increased visibility; Concealed mobile phone pocket; Pack away detachable hood for convenience; Print access for corporate branding; 40+ UPF rated fabric to block 98% of UV rays

Description

Ladies Hi-Vis Winter Jacket,L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.