Zoro Homepage

Men Flame Resistant Pants, 14 cal/cm2, 390 g Bizflame

  • Mfr # FR54

  • Zoro # G001935964


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Bizflame
ATPV Rating
14 cal/cm2
Fabric Weight
390 g
Maximum Waist Size
42
Color
Indigo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR54
Zoro #
G001935964
UPC #
05036108334759
Country of Origin
China

Dimensions

Maximum Waist Size
42
Size
42 in

Details

Item
Flame Resistant Pants
Material Trade Name
Bizflame
ATPV Rating
14 cal/cm2
Fabric Weight
390 g
Color
Indigo
Gender
Men
Standards
NFPA 70E, NFPA 2112, ASTM F1506, ASTM F1959
Features
Dual Hazard Protection; Durable Stretch for Ease of Movement; 2 Side Pockets; 1 Coin Pocket; 2 Back Pockets; Wide Leg Hems to Fit Comfortably Over Workboots
Number of Pockets
5
Arc Flash PPE Category
ARC 4
Inseam
Regular

Description

FR Stretch Denim Jeans,42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.