
Men Flame Resistant Pants, 14 cal/cm2, 390 g Bizflame
Mfr # FR54
Zoro # G301935985
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Bizflame
ATPV Rating
14 cal/cm2
Fabric Weight
390 g
Maximum Waist Size
50
Color
Indigo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR54
Zoro #
G301935985
UPC #
05036108334797
Country of Origin
China
Dimensions
Maximum Waist Size
50
Size
50 in
Details
Item
Flame Resistant Pants
Material Trade Name
Bizflame
ATPV Rating
14 cal/cm2
Fabric Weight
390 g
Color
Indigo
Gender
Men
Standards
NFPA 70E, NFPA 2112, ASTM F1506, ASTM F1959
Features
Dual Hazard Protection; Durable Stretch for Ease of Movement; 2 Side Pockets; 1 Coin Pocket; 2 Back Pockets; Wide Leg Hems to Fit Comfortably Over Workboots
Number of Pockets
5
Arc Flash PPE Category
ARC 4
Inseam
Regular
Description
FR Stretch Denim Jeans,50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.