Men FR Hooded Zip Sweatshirt, Zipper, Modaflame Fabric 3XL

  • Mfr # UFR81

  • Zoro # G001933687


product price: $101.00
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Navy
Fabric Weight
9 oz
ATPV Rating
16 cal/cm2
Features
Rib Knit Cuff and Hems for Snug Fit; 2 Front Pockets
Standards
ASTM F1959/F1959M-12; EN ISO 11612 A1, B1, C1, F1; IEC 61482-2 IEC 61482-1-2 Class 1; EN1149-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFR81
Zoro #
G001933687
UPC #
05036108267651
Country of Origin
Bangladesh

Dimensions

Size
3XL

Details

Item
FR Hooded Zip Sweatshirt
Color
Navy
Fabric Weight
9 oz
ATPV Rating
16 cal/cm2
Features
Rib Knit Cuff and Hems for Snug Fit; 2 Front Pockets
Standards
ASTM F1959/F1959M-12; EN ISO 11612 A1, B1, C1, F1; IEC 61482-2 IEC 61482-1-2 Class 1; EN1149-5
Arc Flash PPE Category
ARC 2
Material Trade Name
Modaflame Fabric
Gender
Men
Closure Type
Zipper

Description

FR Hooded Zip Sweatshirt,XXXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.