Zoro Homepage

Men FR Plaid Shirt, Button, Navy, Small

  • Mfr # UFR97

  • Zoro # G801932668


product price: $73.69
/ea

Key Features

Color
Navy
Fabric Weight
7 oz
ATPV Rating
11 cal/cm2
Features
Adjustable Button Cuffs; 2 Chest Pockets with Snap Closure; Shirt Tail Hem Stays Tucked In
Standards
NFPA 70E, NFPA 2112, ASTM F1506, F1959M-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFR97
Zoro #
G801932668
UPC #
05036108336562
Country of Origin
Bangladesh

Dimensions

Size
S

Details

Item
FR Plaid Shirt
Color
Navy
Fabric Weight
7 oz
ATPV Rating
11 cal/cm2
Features
Adjustable Button Cuffs; 2 Chest Pockets with Snap Closure; Shirt Tail Hem Stays Tucked In
Standards
NFPA 70E, NFPA 2112, ASTM F1506, F1959M-12
Arc Flash PPE Category
ARC 2
Material Trade Name
Bizflame 88/12
Gender
Men
Closure Type
Button
Number of Pockets
2

Description

FR Plaid Shirt 88/12,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.