Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men FR T-Shirt, Cotton 2XL

  • Mfr # FR01

  • Zoro # G801932866


product price: $50.00
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
12 cal/cm2
Features
Moisture Wicking; Raglan Sleeves; 1 Front Pocket; Signature Contrast Stitching
Standards
ASTM F1959/F1959M-12
Arc Flash PPE Category
ARC 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR01
Zoro #
G801932866
UPC #
05036108293711
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
FR T-Shirt
Color
Khaki
Fabric Weight
7 oz
ATPV Rating
12 cal/cm2
Features
Moisture Wicking; Raglan Sleeves; 1 Front Pocket; Signature Contrast Stitching
Standards
ASTM F1959/F1959M-12
Arc Flash PPE Category
ARC 2
Material Trade Name
Cotton
Gender
Men

Description

Bizflame Crew Neck T-Shirt,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.