Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-ANSI Hi-Vis Vest 6XL , Zipper 4 Pockets, 2 Mic Tab

  • Mfr # US391

  • Zoro # G801932507


product price: $12.15
/ea

Key Features

Color
Black
Material
100% Polyester Mesh
Reflective Stripe Width
2 in
Closure Type
Zipper
Total Number of Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US391
Zoro #
G801932507
UPC #
05036108298648
Country of Origin
China

Dimensions

Size
6XL
Reflective Stripe Width
2 in

Details

Item
Non-ANSI Hi-Vis Vest
Color
Black
Material
100% Polyester Mesh
Closure Type
Zipper
Total Number of Pockets
4
Includes Microphone Tab
2
Features
Lightweight Cooling Fabric; 1 two-tiered chest pocket with pen division, 1 two-tiered chest pocket with pen division, 2 large internal patch pockets
Gender
Men
Reflective Stripe Color
Silver
Series
Iona Plus

Description

Iona Plus Mesh Vest,XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.