Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Orlando Hi-Vis Vest M Class 2 , Zipper 6 Pockets, 2 Mic Tab

  • Mfr # US374

  • Zoro # G401932556


product price: $16.39
/ea

Key Features

Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
US374
Zoro #
G401932556
UPC #
05036108291090
Country of Origin
China

Dimensions

Size
M

Details

Item
Orlando Hi-Vis Vest
Color
Yellow
Material
100% Polyester Mesh
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
6
Includes Microphone Tab
2
Series
Orlando

Description

Orlando Contrast Mesh Vest,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.