Oves Driver Gloves, Goatskin, Elastic Wrist, Wing Thumb, Abrasion Level 3, Gray, 2XL

  • Mfr # A260

  • Zoro # G701935646


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Color
Gray
Material
Goatskin
Thumb Style
Wing
Cuff Style
Elasticated Wrist
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A260
Zoro #
G701935646
UPC #
05036108336173
Country of Origin
China

Dimensions

Glove Size
2XL
Size
2XL

Details

Item
Drivers Gloves
Color
Gray
Material
Goatskin
Thumb Style
Wing
Cuff Style
Elasticated Wrist

Description

Oves Driver Glove,XXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.