Oves Driver Gloves, Goatskin, Elastic Wrist, Wing Thumb, Abrasion Level 3, Gray, M

  • Mfr # A260

  • Zoro # G701942088


product price:  $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Color
Gray
Material
Goatskin
Thumb Style
Wing
Cuff Style
Elasticated Wrist
Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A260
Zoro #
G701942088
UPC #
05036108336128
Country of Origin
China

Dimensions

Glove Size
M
Size
M

Details

Item
Drivers Gloves
Color
Gray
Material
Goatskin
Thumb Style
Wing
Cuff Style
Elasticated Wrist

Description

Oves Driver Glove,Med

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.