Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Coated Rain Suit, S, Pack Away, Navy, Small

  • Mfr # L440

  • Zoro # G701933420


product price: $32.99
/ea

Key Features

Color
Navy
Size
S
Hood Style
Pack Away
Features
Lightweight, waterproof fabric with taped seams prevents water penetration; Vented back yoke and eyelets for added breathability and comfort; Fully elasticated waistband for ultimate wearer comfort; Stud adjustable hems for a secure fit; Waterproof with taped seams preventing water penetration; Extremely water resistant; 2 pockets for secure storage; 40+ UPF rated fabric to block 98% of UV rays
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L440
Zoro #
G701933420
UPC #
05036108309108
Country of Origin
China

Dimensions

Size
S

Details

Item
PVC Coated Rain Suit,S
Color
Navy
Hood Style
Pack Away
Features
Lightweight, waterproof fabric with taped seams prevents water penetration; Vented back yoke and eyelets for added breathability and comfort; Fully elasticated waistband for ultimate wearer comfort; Stud adjustable hems for a secure fit; Waterproof with taped seams preventing water penetration; Extremely water resistant; 2 pockets for secure storage; 40+ UPF rated fabric to block 98% of UV rays
Closure Type
Zipper
Number of Pockets (Outside)
4
Standards
EN 343 Class 3:1; CE certified
Rainwear Cuff Style
Elastic
Seam Style
Taped

Description

PVC Coated Rain Suit,S

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.