PVC Coated Rain Suit, XXXL, Pack Away, Navy, 3XL

  • Mfr # L440

  • Zoro # G801933429


product price:  $28.35
/ea

Key Features

Color
Navy
Size
3XL
Hood Style
Pack Away
Features
Lightweight, waterproof fabric with taped seams prevents water penetration; Vented back yoke and eyelets for added breathability and comfort; Fully elasticated waistband for ultimate wearer comfort; Stud adjustable hems for a secure fit; Waterproof with taped seams preventing water penetration; Extremely water resistant; 2 pockets for secure storage; 40+ UPF rated fabric to block 98% of UV rays
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L440
Zoro #
G801933429
UPC #
05036108295265
Country of Origin
China

Dimensions

Size
3XL

Details

Item
PVC Coated Rain Suit,XXXL
Color
Navy
Hood Style
Pack Away
Features
Lightweight, waterproof fabric with taped seams prevents water penetration; Vented back yoke and eyelets for added breathability and comfort; Fully elasticated waistband for ultimate wearer comfort; Stud adjustable hems for a secure fit; Waterproof with taped seams preventing water penetration; Extremely water resistant; 2 pockets for secure storage; 40+ UPF rated fabric to block 98% of UV rays
Closure Type
Zipper
Rainwear Cuff Style
Elastic
Standards
EN 343 Class 3:1; CE certified
Seam Style
Taped
Number of Pockets (Outside)
4

Description

PVC Coated Rain Suit,XXXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.