Shop PORTWEST
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
PW3 Hi-Vis Bodywarmer, Class 2, Type R, 65% Polyester, 35% Cotton, Yellow/Black, XL
- Mfr # PW374
- Zoro # G801934136
product price:Â
$
98.00
/ea
Key Features
Material
65% Polyester, 35% Cotton
Color
Yellow/Black
Standards
EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
Number of Outside Pockets
6
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW374
- Zoro #
- G801934136
- UPC #
- 05036108290178
- Country of Origin
- China
Dimensions
- Size
- XL
Details
- Item
- PW3 Hi-Vis Bodywarmer
- Material
- 65% Polyester, 35% Cotton
- Color
- Yellow/Black
- Standards
- EN ISO 20471 Class 2; ANSI/ISEA 107; CE certified
- Number of Outside Pockets
- 6
- ANSI Type
- Type R
- ANSI Class
- Class 2
- Fabric Weight
- 245 g
- Features
Description
PW3 Hi-Vis Bodywarmer,XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.