Dipped Chemical-Resistant Gloves, Large, Cotton/Nitrile, Blue/Natural, Jersey Lining, 10.6 in L
- Mfr # 56-3153
- Zoro # G916494433
product price:Â
$
5.15
/ea
Sold in multiples of 12 for
$61.80
Key Features
Glove Materials
Cotton/Nitrile
Glove Coating Finish
Smooth
Color
Blue/Natural
Glove Size
L
Resists
Abrasion, Cut, Grease, Oil, Puncture and Tear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56-3153
- Zoro #
- G916494433
- UPC #
- 616314006135
- Country of Origin
- China
Dimensions
- Glove Size
- L
- Glove Thickness
- 0.7 mm
Details
- Glove Materials
- Cotton/Nitrile
- Glove Coating Finish
- Smooth
- Color
- Blue/Natural
- Resists
- Abrasion, Cut, Grease, Oil, Puncture and Tear
- Cuff Style
- Plasticized Safety
- Glove Hand Style
- Smooth Grip
Description
PIP ArmorTuff XT chemical-resistant gloves dipped, series: 56-3195, L, nitrile palm, cotton, blue/natural, jersey, plasticized safety cuff, nitrile, 11 in length, resists: abrasion, cut, grease, oil, puncture and Snagarmor series gloves feature a unique combination of Low-Coating deposit weight and high abrasion resistance and provide the wear of heavier, bulkier nitrile coated gloves without sacrificing flexibility and tactile sensitivity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.