Zoro Homepage

PW3 Hi-Vis Work Trousers, 32

  • Mfr # PW340

  • Zoro # G801934013


product price: $77.00
/ea
Free Shipping & Returns

Key Features

Size
32 in
Material
Polycotton Fabric
Color
Yellow/Black
Number of Pockets
10
Inseam
Triple Stitched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PW340
Zoro #
G801934013
UPC #
05036108287932
Country of Origin
China

Dimensions

Size
32 in

Details

Item
PW3 Hi-Vis Work Trousers,32
Material
Polycotton Fabric
Color
Yellow/Black
Number of Pockets
10
Inseam
Triple Stitched

Description

PW3 Hi-Vis Work Trousers,32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.