PW3 Winter Jacket, Med, Zipper, Black, Medium
- Mfr # PW362
- Zoro # G001942177
product price:Â
$
94.00
/ea
Key Features
Size
M
Color
Black
Closure Type
Zipper
Lining Material
Insulatex
Number of Pockets
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PW362
- Zoro #
- G001942177
- UPC #
- 05036108304134
- Country of Origin
- Bangladesh
Dimensions
- Size
- M
Details
- Item
- PW3 Winter Jacket,Med
- Color
- Black
- Closure Type
- Zipper
- Lining Material
- Insulatex
- Number of Pockets
- 4
- Cuff Style
- Hook and Loop
- Standards
- EN 343 Class 3:1 X WP 10,000MM; CE certified
- Hood Style
- Concealed Detachable
- Features
- Water-Resistant
- Yes
Description
PW3 Winter Jacket,Med
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.